Hose Tricoflex FG, roll=50m, I.D. 15x2.75mm

  • ERIKS:13107989
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRICOFLEX
Internal diameter
15 mm
Wall thickness
2.75 mm
Maximum operating pressure
10 bar
Minimum burst pressure
25 bar
Minimum bending radius
135 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -15 to 60 °C