Hose Transpar roll=50m internal diameter 45x3,8, transparent PVC hose with white rigid PVC spiral

  • ERIKS:11197081
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
45 mm
Wall thickness
3.8 mm
Maximum operating pressure
5 bar
Minimum bending radius
215 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C