Hose Transpar roll=50m internal diameter 35x3,2, transparent PVC hose with white rigid PVC spiral

  • ERIKS:11197080
Image 1
Save to list

€3.96/ meterexcl. VAT

€4.79incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
35 mm
Wall thickness
3.2 mm
Maximum operating pressure
5 bar
Minimum bending radius
170 mm
Roll length
50 m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C