Hose Transpar roll=30m internal diameter 110x6, transparent PVC hose with white rigid PVC spiral

  • ERIKS:10014934
Image 1
Save to list

€21.89/ meterexcl. VAT

€26.49incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
110 mm
Wall thickness
6 mm
Maximum operating pressure
4 bar
Minimum bending radius
520 mm
Roll length
30 m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C