
€30.53/ meterexcl. VAT
€36.94incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TRANSPAR PU AS |
Internal diameter | 40 mm |
Wall thickness | 3.8 mm |
Maximum operating pressure | 6 bar |
Roll length | 30 m |
Material of inner wall | PVC |
Temperature range | from -10 to 60 °C |
Static wire | Yes |