
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TRANSPAR-AS |
Internal diameter | 60 mm |
Wall thickness | 4.5 mm |
Outer Diameter | 69 mm |
Maximum operating pressure | 4 bar |
Minimum burst pressure | 12 bar |
Vacuum-resistance at 20 °C | 76 % |
Minimum bending radius | 270 mm |
Roll length | 25 m |
Weight | 0.93 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 65 °C |
Static wire | Yes |