
€17.50/ meterexcl. VAT
€21.18incl. VAT
Sold per: 25Min. order: 25
50 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TRANSPAR-AS |
Internal diameter | 51 mm |
Wall thickness | 3.5 mm |
Outer Diameter | 58 mm |
Maximum operating pressure | 4 bar |
Minimum burst pressure | 12 bar |
Vacuum-resistance at 20 °C | 76 % |
Minimum bending radius | 230 mm |
Roll length | 25 m |
Weight | 0.77 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 65 °C |
Static wire | Yes |