
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TRANSPAR-AS |
Internal diameter | 38 mm |
Wall thickness | 3.5 mm |
Outer Diameter | 45 mm |
Maximum operating pressure | 5 bar |
Minimum burst pressure | 15 bar |
Vacuum-resistance at 20 °C | 76 % |
Minimum bending radius | 160 mm |
Roll length | 25 m |
Weight | 0.54 kg/m |
Material of inner wall | PVC |
Temperature range | from -10 to 65 °C |
Static wire | Yes |