Hose Technoline Eripur, roll=20m, I.D. 63x4

  • ERIKS:12218686
Image 1
Application:
  • Suction hose for abrasive substances such as dust, glass, grains, granules, gravel, etc.
  • Universal suction hose with almost smooth tube and corrugated cover for the basic industry.
  • Good resistance to oil and gasoline vapors.
  • Use where an extra long life is desired.
  • Shape and kink resistant.
Temperature range: -40 °C to +90 °C

Structure:
  • transparent polyurethane, with a coated steel spiral
  • smooth tube for minimum flow resistance
  • thickness polyurethane around 0,9 mm
  • flow direction is shown by an arrow on the hose
  • plasticiser and halogen-free
  • gas and liquid tight
  • abrasion resistance 50 mm3 in accordance with ISO 4649 - DIN 53516
Connections: free of choice or to be mounted directly on pipe

Assembly: hose clamp FIXXED WG and HD
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TECHNOLINE ERIPUR
Internal diameter
63 mm
Wall thickness
4 mm
Vacuum-resistance at 20 °C
40 %