
€9.95/ pieceexcl. VAT
€12.04incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SSF-12-0-4 |
Material | Steel |
Surface protection | Nickel Plated |
Connection type | Threaded coupling |
Hose fitting type | Male swivel thread |
Connection termination size | 5 |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN32 |
Maximum operating pressure | 175 bar |
Maximum operating pressure | 254 psi |