



€192.50/ pieceexcl. VAT
€232.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2VH |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 2.1/2" |
Seal material | PTFE |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN63 |
Maximum operating pressure | 6 bar |
Maximum operating pressure | 87 psi |