



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2KH |
Code | 2KH |
Material | Brass |
Hose fitting type | Female fix thread |
Connection termination | Face-sealing |
Connection termination size | 1/4 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |