
€21.87/ pieceexcl. VAT
€26.46incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1VHS |
Code | 1VHS |
Material | Brass |
Hose fitting type | Male thread |
Connection termination | Face-sealing |
Connection termination size | 3/4 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |