
€2.55/ pieceexcl. VAT
€3.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1KH |
Code | 1KH |
Material | Brass |
Hose fitting type | Male thread |
Connection termination | Internal taper 37° |
Connection termination size | 1/4 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |