Hose Syrene White, I.D. 70, roll=40m

  • ERIKS:13338422
Image 1
Lay flat water hose and industrial transport hose. Temperature range: -20 °C to +70 °C. Tube: black SBR rubber with Trevira fabric (rot and mold free). Assembly: FIXXED hose clamps or steel wire.
Save to list

€6.96/ meterexcl. VAT

€8.42incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Syrene white
Wall thickness
3 mm
Outer Diameter
76 mm
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
40 m
Weight
0.47 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No