
€4.26/ meterexcl. VAT
€5.15incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CHRYSTAL |
Internal diameter | 25 mm |
Wall thickness | 3 mm |
Outer Diameter | 31 mm |
Roll length | 40 m |
Material of inner wall | SBR |