
€13.78/ pieceexcl. VAT
€16.67incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | R141 |
Code | R141 |
Material | Stainless steel (AISI 316) |
Connection termination size | 13.5 |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Hose fitting type | Pipe end |
Connection termination | Pipe end |