€135.91/ meterexcl. VAT
€164.45incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Protape 335 |
Internal diameter | 165 mm |
Outer Diameter | 16 mm |
Maximum operating pressure | 0.25 bar |
Minimum burst pressure | 0.75 bar |
Roll length | 5 m |
Material of inner wall | PU (Polyurethane) |