€91.25/ meterexcl. VAT
€110.41incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Protape 335 |
Internal diameter | 110 mm |
Outer Diameter | 23 mm |
Maximum operating pressure | 0.375 bar |
Minimum burst pressure | 1.125 bar |
Roll length | 5 m |
Material of inner wall | PU (Polyurethane) |