€55.75/ meterexcl. VAT
€67.46incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Protape 335 |
Internal diameter | 50 mm |
Outer Diameter | 15 mm |
Maximum operating pressure | 0.58 bar |
Minimum burst pressure | 1.74 bar |
Roll length | 2 m |
Material of inner wall | PU (Polyurethane) |