Hose Premium Polyros, roll=50m, I.D. 8x2mm

  • ERIKS:10014888
Image 1
Save to list

€1.01/ meterexcl. VAT

€1.22incl. VAT

Sold per: 50Min. order: 50

1492 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
8 mm
Wall thickness
2 mm
Outer Diameter
12 mm
Roll length
50 m
Weight
0.07 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C