Hose Premium Polyros, roll=50m, I.D. 7x1.5mm

  • ERIKS:10014886
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
7 mm
Wall thickness
1.5 mm
Temperature range
from -20 to 60 °C