Hose Premium Polyros, roll=50m, I.D. 5x2mm

  • ERIKS:10014881
Image 1
Save to list

€0.81/ meterexcl. VAT

€0.98incl. VAT

Sold per: 50Min. order: 50

200 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
5 mm
Wall thickness
2 mm
Outer Diameter
9 mm
Roll length
50 m
Weight
0.05 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C