Hose Premium Polyros, roll=50m, I.D. 50x5mm

  • ERIKS:10014912
Image 1
Save to list

€13.93/ meterexcl. VAT

€16.86incl. VAT

Sold per: 25Min. order: 25

166 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
50 mm
Wall thickness
5 mm
Temperature range
from -20 to 60 °C