Hose Premium Polyros, roll=50m, I.D. 4x1mm

  • ERIKS:12138449
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
4 mm
Wall thickness
1 mm
Outer Diameter
6 mm
Roll length
50 m
Weight
0.01 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C