Hose Premium Polyros, roll=50m, I.D. 35x5mm

  • ERIKS:10014909
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
35 mm
Wall thickness
5 mm
Outer Diameter
45 mm
Roll length
50 m
Weight
0.77 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C