Hose Premium Polyros, roll=50m, I.D. 25x4mm

  • ERIKS:13035676
Image 1
Save to list

€3.64/ meterexcl. VAT

€4.40incl. VAT

Sold per: 50Min. order: 50

1150 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Roll length
50 m
Weight
0.43 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C