Hose Premium Polyros, roll=50m, I.D. 25x3mm

  • ERIKS:10014905
Image 1
Save to list

€3.48/ meterexcl. VAT

€4.21incl. VAT

Sold per: 50Min. order: 50

200 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
25 mm
Wall thickness
3 mm
Outer Diameter
31 mm
Roll length
50 m
Weight
0.31 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C