Hose Premium Polyros, roll=50m, I.D. 22x3mm

  • ERIKS:10014904
Image 1
Save to list

€3.34/ meterexcl. VAT

€4.04incl. VAT

Sold per: 50Min. order: 50

1700 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
22 mm
Wall thickness
3 mm
Outer Diameter
28 mm
Roll length
50 m
Weight
0.28 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C