Hose Premium Polyros, roll=50m, I.D. 19x2.5mm

  • ERIKS:10014902
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
19 mm
Wall thickness
2.5 mm
Outer Diameter
24 mm
Roll length
50 m
Weight
0.2 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C