Hose Premium Polyros, roll=50m, I.D. 16x3mm

  • ERIKS:10014901
Image 1
Save to list

€1.67/ meterexcl. VAT

€2.02incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
16 mm
Wall thickness
3 mm
Outer Diameter
22 mm
Roll length
50 m
Weight
0.17 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C