Hose Premium Polyros, roll=50m, I.D. 16x2mm

  • ERIKS:10014900
Image 1
Save to list

€1.57/ meterexcl. VAT

€1.90incl. VAT

Sold per: 50Min. order: 50

350 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
16 mm
Wall thickness
2 mm
Outer Diameter
20 mm
Roll length
50 m
Weight
0.13 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C