Hose Premium Polyros, roll=50m, I.D. 13x3mm

  • ERIKS:10014897
Image 1
Save to list

€2.68/ meterexcl. VAT

€3.24incl. VAT

Sold per: 50Min. order: 50

2750 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
13 mm
Wall thickness
3 mm
Outer Diameter
19 mm
Roll length
50 m
Weight
0.18 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C