Hose Premium Polyros, roll=50m, I.D. 10x3mm

  • ERIKS:10014893
Image 1
Save to list

€1.67/ meterexcl. VAT

€2.02incl. VAT

Sold per: 50Min. order: 50

40 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
10 mm
Wall thickness
3 mm
Outer Diameter
16 mm
Roll length
50 m
Weight
0.09 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C