Hose Premium Polyros, roll=100m, I.D. 4x2mm

  • ERIKS:13525619
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Premium Polyros
Internal diameter
4 mm
Wall thickness
2 mm
Outer Diameter
8 mm
Roll length
100 m
Weight
0.04 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C