Hose Premium Multibar, roll=50m, I.D. 9x3mm

  • ERIKS:10014829
Image 1
Save to list

€1.56/ meterexcl. VAT

€1.89incl. VAT

Sold per: 50Min. order: 50

128 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
9 mm
Wall thickness
3 mm
Outer Diameter
15 mm
Maximum operating pressure
22 bar
Minimum burst pressure
66 bar
Minimum bending radius
35 mm
Roll length
50 m
Weight
0.14 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C