Hose Premium Multibar, roll=50m, I.D. 6x3mm

  • ERIKS:10014827
Image 1
Save to list

€1.77/ meterexcl. VAT

€2.14incl. VAT

Sold per: 50Min. order: 50

250 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
6 mm
Wall thickness
3 mm
Outer Diameter
12 mm
Maximum operating pressure
25 bar
Minimum burst pressure
75 bar
Minimum bending radius
25 mm
Roll length
50 m
Weight
0.1 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No