Hose Premium Multibar, roll=50m, I.D. 5x3mm

  • ERIKS:10014826
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
5 mm
Wall thickness
3 mm
Outer Diameter
11 mm
Maximum operating pressure
28 bar
Minimum burst pressure
84 bar
Minimum bending radius
18 mm
Roll length
50 m
Weight
0.09 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C