Hose Premium Multibar, roll=50m, I.D. 40x5mm

  • ERIKS:11190204
Image 1
Save to list

€10.08/ meterexcl. VAT

€12.20incl. VAT

Sold per: 50Min. order: 50

80 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
40 mm
Wall thickness
5 mm
Outer Diameter
50 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Roll length
50 m
Weight
0.87 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C