Hose Premium Multibar, roll=50m, I.D. 25x4mm

  • ERIKS:10015569
Image 1
Save to list

€5.26/ meterexcl. VAT

€6.36incl. VAT

Sold per: 50Min. order: 50

50 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
25 mm
Wall thickness
4 mm
Outer Diameter
33 mm
Maximum operating pressure
9 bar
Minimum burst pressure
27 bar
Minimum bending radius
200 mm
Roll length
50 m
Weight
0.46 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C
Temperature range °F
from -13 to 140 °F
Static wire
No