Hose Premium Multibar, roll=50m, I.D. 16x3mm

  • ERIKS:10015574
Image 1
Save to list

€2.70/ meterexcl. VAT

€3.27incl. VAT

Sold per: 50Min. order: 50

36 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
16 mm
Wall thickness
3 mm
Outer Diameter
22 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
75 mm
Roll length
50 m
Weight
0.21 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C
Temperature range °F
from -13 to 140 °F
Static wire
No