Hose Premium Multibar, roll=50m, I.D. 13x3mm

  • ERIKS:11257177
Image 1
Save to list

€2.35/ meterexcl. VAT

€2.84incl. VAT

Sold per: 50Min. order: 50

26.5 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
13 mm
Wall thickness
3 mm
Outer Diameter
19 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
70 mm
Roll length
50 m
Weight
0.19 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No