Hose Premium Multibar, roll=50m, I.D. 12x3mm

  • ERIKS:11194091
Image 1
Save to list

€2.17/ meterexcl. VAT

€2.63incl. VAT

Sold per: 50Min. order: 50

290 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
12 mm
Wall thickness
3 mm
Outer Diameter
18 mm
Maximum operating pressure
17 bar
Minimum burst pressure
51 bar
Minimum bending radius
55 mm
Roll length
50 m
Weight
0.18 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C