Hose Premium Multibar, roll=25m, I.D. 32x5mm

  • ERIKS:10014836
Image 1
Save to list

€9.00/ meterexcl. VAT

€10.89incl. VAT

366 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
32 mm
Wall thickness
5 mm
Outer Diameter
42 mm
Maximum operating pressure
8 bar
Minimum burst pressure
24 bar
Minimum bending radius
310 mm
Roll length
25 m
Weight
0.74 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 65 °C
Temperature range °F
from -13 to 140 °F
Static wire
No