Hose Premium Multibar, roll=25m, I.D. 30x4mm

  • ERIKS:11190203
Image 1
Save to list

€6.98/ meterexcl. VAT

€8.45incl. VAT

Sold per: 25Min. order: 25

250 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Multibar Premium
Internal diameter
30 mm
Wall thickness
4 mm
Outer Diameter
328 mm
Maximum operating pressure
6 bar
Minimum bending radius
160 mm
Roll length
25 m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C