Hose Premium Multibar FG, roll=25m, I.D. 50x8mm

  • ERIKS:10014838
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PREMIUM MULTIBAR
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Roll length
25 m
Weight
1.74 kg/m
Material of inner wall
PVC
Temperature range
from -20 to 60 °C
Temperature range °F
from -4 to 140 °F
Static wire
No