Hose Polytube, roll=50m, O.D. 12x1

  • ERIKS:10014924
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: white, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€0.44/ meterexcl. VAT

€0.53incl. VAT

1084 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
10 mm
Wall thickness
1 mm
Outer diameter
12 mm
Temperature range
from -40 to 60 °C
Roller length
50 m
Colour
White