Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Polytube, roll=100m, O.D....
Hose Polytube, roll=100m, O.D. 12x1,5
ERIKS:
10014923
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.
Temperature range: -40 °C to +60 °C
Properties: white, polyethylene (LDPE)
Connections: Rectupush push-in couplings
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Type
Polytube
Hose material
PE
Internal diameter
9 mm
Wall thickness
1.5 mm
Outer diameter
12 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
White
See all variants
Log in