Hose Polytube, roll=100m, O.D. 10x2

  • ERIKS:11014406
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: white, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€0.64/ meterexcl. VAT

€0.77incl. VAT

Sold per: 100Min. order: 100

50 In stock - Estimated delivery date 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
6 mm
Wall thickness
2 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
5 bar
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
White