Hose Polytube red, roll=100m, O.D. 8x1

  • ERIKS:10069635
Image 1
Application: Pneumatic, flexible pipe in the chemical and pneumatic industry and laboratories. Suitable for drink vending machines.

Temperature range: -40 °C to +60 °C

Properties: red, polyethylene (LDPE)

Connections: Rectupush push-in couplings
Save to list

€0.29/ meterexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Polytube
Hose material
PE
Internal diameter
6 mm
Wall thickness
1 mm
Outer diameter
8 mm
Temperature range
from -40 to 60 °C
Roller length
100 m
Colour
Red